Roller bearing Spherical thrust Spherical
Inner diameter | 200 mm |
---|---|
Outer diameter | 400 mm |
Width | 122 mm |
Logistics dimensions (L x W x H) | 122x400x400 mm |
---|---|
Logistic Weight | 63900 g |
Inner diameter | 200 mm |
Outer diameter | 400 mm |
Width | 122 mm |
Material | Bearing steel |
Cage | Steel |
Reference speed | 850 rpm |
Usually arrives within 14 working days