References
NTN:29412
Rubix:204A6537
EAN:4547359290929

Product details : NTN 29412 SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x42 mm |
|---|---|
| Logistic Weight | 2810 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 42 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 363.71 excl. VAT
/ Each
£ 436.45 incl. VAT
- Usually arrives within 14 working days
