NTN - Spherical Roller Bearing - 29232
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 300x300x48 mm |
---|---|
Logistic Weight | 11250 g |
Inner diameter | 220 mm |
Outer diameter | 300 mm |
Width | 48 mm |
Material | steel |
Usually arrives within 14 working days