NSK SPHERICAL THRUST BEARING 29448M
Axial self-aligning roller bearing 29..M
See technical informationReferences
NSK:29448M
Rubix:105A8362
Manufacturer :29448M N
EAN:00029176011221

Product details : NSK SPHERICAL THRUST BEARING 29448M
Applications
Heavy Load Applications
Technical specifications
Attributes
| Logistic Weight | 80000 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 440 mm |
| Width | 122 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 7,368.74 excl. VAT
/ Each
£ 8,842.49 incl. VAT
- Usually arrives within 14 working days
