Spherical Roller Thrust Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 170 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 42x170x170 mm |
---|---|
Logistic Weight | 3580 g |
Inner diameter | 100 mm |
Outer diameter | 170 mm |
Width | 42 mm |
Material | Bearing steel |
In stock: Next day delivery