Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
Inner diameter | 42.88 mm |
---|---|
Outer diameter | 70.31 mm |
Width | 25.69 mm |
Logistics dimensions (L x W x H) | 23,88x83,06x83,06 mm |
---|---|
Logistic Weight | 380 g |
Inner diameter | 42.88 mm |
Outer diameter | 70.31 mm |
Width | 25.69 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 106000 N |
Basic dynamic load, radial - Cr | 80900 N |
Usually arrives within 14 working days