Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 390A-99404 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 390A/394AB
Tapered roller bearing Timken
References
timken:
390A/394AB
rubix:
101A1709
ean:
0053893785028
Product details
Technical specifications
Product details : TIMKEN 390A-99404 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.24
excl. VAT
/
Each
£
156.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-78214, Outer diameter: 103.5 mm | Inner diameter: 53.975 mm | Width: 33.236 mm
Tapered roller bearing NTN 4T-641, Outer diameter: 130.175 mm | Inner diameter: 66.675 mm | Width: 41.275 mm
Tapered roller bearing NTN 32909XU, Outer diameter: 68 mm | Inner diameter: 45 mm | Width: 15 mm
Tapered roller bearing FAG 32928, Outer diameter: 190 mm | Inner diameter: 140 mm | Width: 25 mm
Tapered roller bearing Timken T 301W
Tapered roller bearing Timken M 84249/M84210, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 23.368 mm
Tapered roller bearing NTN 4T-683/672, Outer diameter: 168.275 mm | Inner diameter: 95.25 mm | Width: 41.275 mm
Tapered roller bearing Timken JM207010, Outer diameter: 95 mm | Width: 23.5 mm
Tapered roller bearing Timken 32924-90KA2, Outer diameter: 165 mm | Inner diameter: 120 mm | Width: 23 mm
Tapered roller bearing Timken 497/493D
Tapered roller bearing NSK 33013J, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing NTN 4T-938/932, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
Tapered roller bearing NTN 4T-382, Outer diameter: 98.425 mm | Inner diameter: 96.625 mm | Width: 17.826 mm
Tapered roller bearing Timken H913849/H913810, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing NTN 32312U, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 48.5 mm