Tapered roller bearing NTN 4T-JHM522649/JHM522610, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 47 mm
NTN - Tapered Roller Bearing - 4T-JHM522649/JHM522610
See technical informationReferences
NTN:4T-JHM522649/JHM522610
Rubix:204A8180
EAN:4547359668551



Product details : NTN 4T-JHM522649/JHM522610 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x47 mm |
|---|---|
| Logistic Weight | 4470 g |
| Inner diameter | 110 mm |
| Outer diameter | 180 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 480000 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 203.53 excl. VAT
/ Each
£ 244.24 incl. VAT
- Delivery usually within ( 3 ) days
