Tapered roller bearing Timken 07098/07196, Outer diameter: 50.005 mm | Inner diameter: 24.981 mm | Width: 14.26 mm

Timken tapered roller bearings

See technical information
References
Timken:07098/07196
Rubix:104A7309
EAN:0053893781402
brand logo
Technical specifications
Inner diameter24.981 mm
Outer diameter50.005 mm
Width14.26 mm
See all Specifications

Product details : TIMKEN 07098-99404 TAPERED ROLLER BEARING


Timken tapered roller bearings
Timken tapered roller bearings

Technical specifications


Attributes
Inner diameter24.981 mm
Outer diameter50.005 mm
Width14.26 mm
Bearing Clearancecn
Weight0.1 kg
Total bearing width13.495 mm
Basic static load, radial - C0r29600 N
Basic dynamic load, radial - Cr29100 N
Show UNSPSC/ECL@SS
£ 47.75 excl. VAT
/ Each
£ 57.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories