NTN - Tapered Roller Bearing - 4T-644
Inner diameter | 71.438 mm |
---|---|
Outer diameter | 130.175 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 130,175x130,175x41,275 mm |
---|---|
Logistic Weight | 1558 g |
Inner diameter | 71.438 mm |
Outer diameter | 130.175 mm |
Width | 41.275 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 262000 N |
Basic dynamic load, radial - Cr | 194000 N |
Usually arrives within 14 working days