SNR - Spherical Roller Bearing - 24136.EAK30W33C3
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 118 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 118 mm |
Bearing Clearance | C3 |
Series | 24100 |
Cage | Steel |
Reference speed | 1200 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 2050000 N |
Basic dynamic load, radial - Cr | 1250000 N |
Sealing | Open |
Usually arrives within 14 working days