Roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Logistic Weight | 18385 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 73 mm |
Bearing Clearance | CN |
Series | C 22 |
Material | steel |
Cage | Steel |
Stat. Load rating | 1220 N |
Dyn. Load rating | 980 N |
Reference speed | 2400 rpm |
Limit speed | 3200 rpm |
Sealing | Open |
Usually arrives within 14 working days