Toroidal Radial CARB Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x160x160 mm |
---|---|
Logistic Weight | 3320 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 40 mm |
Bearing Clearance | c4 |
Series | c22 |
Material | bearing steel |
Cage | steel |
Stat. Load rating | 380 N |
Dyn. Load rating | 325 N |
Reference speed | 3800 rpm |
Limit speed | 5300 rpm |
Sealing | open |
Usually arrives within 14 working days