Toroidal Radial CARB Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 1930 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | C3 |
Series | C22 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 250 N |
Dyn. Load rating | 220 N |
Reference speed | 4300 rpm |
Limit speed | 6000 rpm |
Sealing | Open |
Usually arrives within 14 working days