References
SKF:C 2317 K
Rubix:102A3978
Manufacturer :97252
EAN:7316570713435




Product details : SKF SKF CARB BEARING C 2317 K
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistic Weight | 7082 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Series | c23 |
| Material | bearing steel |
| Cage | steel |
| Stat. Load rating | 600 N |
| Dyn. Load rating | 540 N |
| Reference speed | 3200 rpm |
| Limit speed | 4300 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 972.32 excl. VAT
/ Each
£ 1,166.78 incl. VAT
- Usually arrives within 14 working days
