References
SKF:C 4024 V
Rubix:102A4305
Manufacturer :96860
EAN:7316571224596




Product details : SKF SKF CARB BEARING C 4024 V
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x180x180 mm |
|---|---|
| Logistic Weight | 5402 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Series | c40 |
| Material | bearing steel |
| Stat. Load rating | 880 N |
| Dyn. Load rating | 530 N |
| Limit speed | 1100 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,211.65 excl. VAT
/ Each
£ 1,453.98 incl. VAT
- Usually arrives within 14 working days
