References
SKF:C 6912-2NSV/C3
Rubix:102A3829
Manufacturer :127134
EAN:7316571514093

Product details : SKF CARB ROLLER BEARING C6912-2NSV/C3
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistic Weight | 806,7 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Series | c69 |
| Material | bearing steel |
| Stat. Load rating | 335 N |
| Dyn. Load rating | 190 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 331.69 excl. VAT
/ Each
£ 398.03 incl. VAT
- Usually arrives within 14 working days
