Tapered Roller Bearing - Single Cone
Inner diameter | 54.988 mm |
---|---|
Width | 36.957 mm |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
---|---|
Package weight | 898,1 g |
Inner diameter | 54.988 mm |
Width | 36.957 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 206000 N |
Basic dynamic load, axial - Ca | 172000 N |
Usually arrives within 14 working days