Timken Tapered Roller Bearing LM102900
Inner diameter | 45.242 mm |
---|---|
Outer diameter | 73.43 mm |
Width | 19.56 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 204,1 g |
Inner diameter | 45.242 mm |
Outer diameter | 73.43 mm |
Width | 19.56 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days