TIMKEN 362A-20082 TAPERED ROLLER BEARING CUP
Outer ring of a tapered roller bearing with controlled width
See technical informationReferences
Timken:362A
Rubix:105A3355
Manufacturer :100050706
EAN:0053893012704


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 16.513 mm |
Product details : TIMKEN 362A-20082 TAPERED ROLLER BEARING CUP
With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces
Strengths
Both rings must be replaced at the same time for best reliability and lifespan
The controlled design of the support reduces the tolerance in respect of the bearing width, in comparison with conventional designs
The controlled design of the support reduces the tolerance in respect of the bearing width, in comparison with conventional designs
Applications
For the car
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
|---|---|
| Package weight | 162,4 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 88.9 mm |
| Width | 16.513 mm |
| Weight | 0.5 kg |
| Series | serie 365 |
| Basic static load, axial - C0a | 95800 N |
| Basic dynamic load, axial - Ca | 14400 N |
Show UNSPSC/ECL@SS
£ 21.91 excl. VAT
/ Each
£ 26.29 incl. VAT
- Usually arrives within 14 working days




