TENGTOOLS TKS53R1295T 53 PRO35 MONSTER STACK TOOLKIT 1295 PIECES RED
TKS53R1295T 53 PRO35 MONSTER STACK TOOLKIT 1295 PIECES RED
See technical informationSee documentsReferences
Teng Tools:TKS53R1295T
Rubix:459A0567
Manufacturer :TKS53R1295T
EAN:5020385215511
Documents
Product details : TENGTOOLS TKS53R1295T 53 PRO35 MONSTER STACK TOOLKIT 1295 PIECES RED
A TengTools 53" PRO35™ 'Monster' tool kit with 1295 pieces assembled for automotive and heavy duty maintenance professionals
Stacked 2-tiered tool storage with a total of 19 fully extendable drawers all with ball bearing slides, and a load capacity of up to 40 kg in the top drawer
Constructed from heavy-duty steel treated with a 5-step phosphate-free anti-corrosion process and powder coated for increased longevity
Fitted with 6" heavy-duty swivel castors and 3-digit combination locks
Part of the TengTools Tool Control System for organised tool storage
Stacked 2-tiered tool storage with a total of 19 fully extendable drawers all with ball bearing slides, and a load capacity of up to 40 kg in the top drawer
Constructed from heavy-duty steel treated with a 5-step phosphate-free anti-corrosion process and powder coated for increased longevity
Fitted with 6" heavy-duty swivel castors and 3-digit combination locks
Part of the TengTools Tool Control System for organised tool storage
Technical specifications
Attributes
| Number of drawers | 19 |
|---|
Show UNSPSC/ECL@SS
£ 11,849.25 excl. VAT
/ Each
£ 14,219.10 incl. VAT
- Usually arrives within 14 working days