INA KSR20-B0-10-10-17-15 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket unit
See technical informationReferences
INA:KSR20-B0-10-10-17-15
Rubix:104A8655
Manufacturer :0008341570000
EAN:4012802789614


Technical specifications
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 15.875 mm |
| Number of teeth | 17 |
Product details : INA KSR20-B0-10-10-17-15 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket units KSR..-B0, sprocket made from steel or sintered iron
Technical specifications
Attributes
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 15.875 mm |
| Number of teeth | 17 |
| Pitch diameter | 86.3 mm |
Show UNSPSC/ECL@SS
£ 32.52 excl. VAT
/ Each
£ 39.02 incl. VAT
- Delivery usually within ( 7 ) days