Roller chain idler sprocket unit
Chain | <p>for the chain compliant with DIN ISO 606 </br> ISO specifications </p> |
---|---|
Chain pitch | 12.7 mm |
Number of teeth | 16 |
Chain | <p>for the chain compliant with DIN ISO 606 </br> ISO specifications </p> |
---|---|
Chain pitch | 12.7 mm |
Number of teeth | 16 |
Pitch diameter | 65.1 mm |
Gearing width | 7 mm |
Usually arrives within 14 working days