References
Fenner:100A2-5M-FENNER
Rubix:406A0373
Manufacturer :028R0210 (5M)



Product details : FENNER ROLLER CHAIN 100A-2 ANSI 1.1/4 INCH DUPLEX
Fenner Standard Roller Chain Manufactured to American Standard BS ANSI B29-1 / German Standard DIN 8188 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner Classic ANSI 100-2 Pitch 1.1/4"
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | duplex (2) |
| ISO code | 20a-2 |
| Material | steel |
| Weight | 38503 kg |
| Pin length | 75.5 mm |
| Tensile strength min. | 198 kN |
| Plate height | 25.4 mm |
| Chain length | 5 m |
| Chain | ansi 100-2 |
Show UNSPSC/ECL@SS
£ 700.60 excl. VAT
/ 5 pieces
£ 840.72 incl. VAT
- Delivery usually within ( 2 ) days
