Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
FAG 31324-X-DF-A140-180 TAPERED ROLLER BEARING
Tapered roller bearing FAG 31324-X-DF-A140-180
Rolling and Plain Bearings
References
fag:
31324-X-DF-A140-180
rubix:
274A6521
manufacturer :
0896522584081
ean:
4064327315328
Technical specifications
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : FAG 31324-X-DF-A140-180 TAPERED ROLLER BEARING
Tapered roller bearing set 313..-X-DF, X-arrangement
Technical specifications
Attributes
Bearing Clearance
cn
Basic static load, radial - C0r
1400000
N
Basic dynamic load, radial - Cr
930000
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,002.22
excl. VAT
/
Each
£
2,402.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NSK 30305J, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Tapered roller bearing Timken LL 103049-90010
Tapered roller bearing SNR 30303.A, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 15.25 mm
Tapered roller bearing Timken HM813844-20024, Outer diameter: 99.822 mm | Inner diameter: 66.675 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-25880, Outer diameter: 53 mm | Inner diameter: 36.487 mm | Width: 24.608 mm
Tapered roller bearing Timken 15251D, Outer diameter: 63.5 mm | Inner diameter: 30 mm | Width: 50.75 mm
Tapered roller bearing Timken H 239649D-90051
Tapered roller bearing Timken 42688/42620, Outer diameter: 127 mm | Inner diameter: 76.2 mm | Width: 30.163 mm
Tapered roller bearing Timken H 239640-902A1
Tapered roller bearing Timken T 70124
Tapered roller bearing Timken 3774/3720
Tapered roller bearing Timken 683-90039, Outer diameter: 168.275 mm | Inner diameter: 95.25 mm | Width: 92.075 mm
Tapered roller bearing Timken 755-90080, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 95.25 mm
Tapered roller bearing NTN 4T-HM803110, Outer diameter: 88.9 mm | Inner diameter: 101.6 mm | Width: 23.02 mm
Tapered roller bearing NSK 33115J, Outer diameter: 125 mm | Inner diameter: 75 mm | Width: 37 mm