Tapered roller bearing NSK 33115J, Outer diameter: 125 mm | Inner diameter: 75 mm | Width: 37 mm
Angular contact ball bearing 33
See technical informationReferences
NSK:33115J
Rubix:230A0111
Manufacturer :33115J N
EAN:00029176075698

Product details : NSK 33115J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 1840 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 125 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 213.94 excl. VAT
/ Each
£ 256.73 incl. VAT
- Delivery usually within ( 2 ) days
