Tapered Roller Bearing 2TS Assembly
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 95.25 mm |
Logistics dimensions (L x W x H) | 95,25x161,925x161,925 mm |
---|---|
Logistic Weight | 9896 g |
Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
Inner diameter | 76.2 mm |
Outer diameter | 161.925 mm |
Width | 95.25 mm |
Usually arrives within 14 working days