SNR - Tapered Roller Bearing - 30316A
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 15.25 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 15.25 mm |
Bearing Clearance | cn |
Series | 30300 |
Cage | steel |
Reference speed | 11000 rpm |
Limit speed | 17000 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 27.3 N |
Basic dynamic load, radial - Cr | 29.7 N |
Usually arrives within 14 working days