Tapered roller bearing Timken 32234M-90KA2, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 91 mm


Single Row - Assembly

References
timken:32234M-90KA2
rubix:397A4402
manufacturer :190034809
ean:0053893099170
brand logo
brand logo
Technical specifications
Inner diameter170 mm
Outer diameter310 mm
Width91 mm
See all Specifications

Product details : TIMKEN 32234M-90KA2 TAPERED ROLLER BEARING


With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight28339,5 g
Inner diameter170 mm
Outer diameter310 mm
Width91 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 923.88 excl. VAT
/ Each
£ 1,108.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories