NTN - Tapered Roller Bearing - 4T-72212C
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 89.5 mm |
Width | 32.791 mm |
Logistics dimensions (L x W x H) | 123,825x123,825x32,791 mm |
---|---|
Logistic Weight | 1240 g |
Inner diameter | 53.975 mm |
Outer diameter | 89.5 mm |
Width | 32.791 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 188000 N |
Basic dynamic load, radial - Cr | 154000 N |
Usually arrives within 14 working days