Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
DEWALT DT20502-QZ IMPACT MODULAR RA AND FLEXI ADAPTOR
DEWALT DT20502-QZ IMPACT MODULAR RA AND FLEXI ADAPTOR
Corner
References
dewalt:
DT20502-QZ
rubix:
235A3148
ean:
5054905283537
Technical specifications
Type
Corner
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT20502-QZ IMPACT MODULAR RA AND FLEXI ADAPTOR
Allows a wide variety of applications, both right-angle and flexible, and both combined. Facilitates access to restricted areas.
Strengths
Long-lasting gears - offer 10x longer life
38mm head depth - for optimal accessibility
Rare-earth magnet - holds fastener for easy one-handed use
Technical specifications
Attributes
Type
Corner
Use
Drilling and rolling fasteners
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.76
excl. VAT
/
Each
£
66.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH BLADE 2608635243
3M 28368 STANDARD ARM - 13MMX457MM
MAKITA SC00000246 OVAL HOLE DIE 6.5 X 13B
MAKITA SC05340280 OVAL HOLE PUNCH 11X16.5
MAKITA SC00000258 OVAL HOLE DIE 10 X 20B
MAKITA SC00000262 OVAL HOLE DIE 12 X 18B
BOSCH SDS-PLUS POINT 250MM MP2609390576
BOSCH 2608597128 SDS-PLUS DRILL 22 X 950 X 1000MM
BOSCH 2605411114 DUST BAG FOR ORBITAL SANDERS PACK OF 10
BOSCH 1609201795 1.609.201.795 HOT AIR GUN NOZZLE 50MM WIDE
3M SR8N SR CUTTER NO.8 .83INX1.015IN
ALLENBRADL M12 8PIN 871ATS8D1
MAKITA DMR200 JOB SITE SPEAKER
SDS PLUS CHISEL SET 3PCE
MAKITA SC05340240 OVAL HOLE PUNCH 9X13.5