STANLEY STST83319-1 MODULAR ROLLING TOOL BOX


Rolling Tool Box

References
stanley:STST83319-1
rubix:270A2437
ean:3253561833199
brand logo
brand logo
Technical specifications
Number of drawers1
ColourBlack
Permissible load45 kg
See all Specifications

Product details : STANLEY STST83319-1 MODULAR ROLLING TOOL BOX


Strengths

•The STANLEY® Modular Rolling Tool box is a 3-in-1 portable workshop solution which separates into three tool boxes in a matter of seconds
Includes an extra-large deep bin for safe and convenient storage of power tools and hardware; a medium-sized tool box with removable tote tray ideal for storing hand tools and a shallow tool box for small parts and accessories
Auto-lock front stacking latch allows for easy and quick connecting and releasing of each tool box with one hand
Heavy-duty 7-inch wheels provide smooth mobility; even on rough terrain
All-weather; strong and easy-lock front metal wire latches for durability and prolonged product life
35mm wide telescopic handle for manoevrability; which can be folded down to conveniently fit into a car or van
80 Litre full capacity
45Kg load capacity

Technical specifications


Attributes
Number of drawers1
ColourBlack
Permissible load45 kg
Width375 mm
Depth400 mm
Height955 mm
Number of elements4
Load capacity45 kg
Show UNSPSC/ECL@SS
£ 136.25 excl. VAT
/ Each
£ 163.50 incl. VAT
  • Usually arrives within 14 working days