ROBERT CHARLES BSA ROSE COUNTERSUNK 3/4-90DEG


Rose Countersink

References
bsa regal:5854-3/4-90
rubix:2573877
brand logo
brand logo
Technical specifications
Bevel angle90 °
Number of teeth6
See all Specifications

Product details : ROBERT CHARLES BSA ROSE COUNTERSUNK 3/4-90DEG


Multi-flute countersinks used for precise countersinking in wood, aluminium, mild steel, brass and more. Features and benefits: HSS with 5% Cobalt for longer tool life Produces a good finish in wood and aluminium Precision ground to ISO 9001 5854 countersinks are Heavy Duty Industries: Carpentry, yacht building, general and precision engineering

Technical specifications


Attributes
Bevel angle90 °
Number of teeth6
MaterialHigh Speed Steel Cobalt 5%
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 32.30 excl. VAT
/ Each
£ 38.76 incl. VAT
  • Usually arrives within 14 working days