Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.8.3 847146
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.8.3 847146
An hss chamfering bit co5% - tin - 90°
References
giss cutline:
847146
rubix:
847146
ean:
3660338085291
Technical specifications
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.8.3 847146
An hss chamfering bit co5% - tin - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
6
mm
Total length
50
mm
Body material
HSS-Co
Coating
TIN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.94
excl. VAT
/
Each
£
16.73
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.6.3 869739
SANDVIK 1C050-0200-045-XA 1620 DURA SOLID CARBIDE END MILL 6259474
DORMER G13840.0 TAPER 40.00 MM 5973074
DOR HSS C'SINK 63.0
SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL
DOR HSS TIALN CSINK 10.4
DOR HSS C'BORE 15.0X9.0
G & J HALL HEXIBIT COUNTERSUNK XCM08
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
DORMER G57016.5 COUNTERSINK 16.50 MM 6381764
DORMER G13825.0 5973066
DORMER G40010.4 5979159
DORMER G13615.0 COUNTERSINK 15.00 MM 5973368
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034
DORMER G56025.0 COUNTERSINK 25.00 MM 5973347