Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER HSS COUNTERSINK 60DEG 12.5MM
DORMER HSS COUNTERSINK 60DEG 12.5MM
Chamfering millers Dormer
References
dormer:
G13512.5
rubix:
025678
ean:
7320760108444
Technical specifications
Bevel angle
60
°
Diameter
12.5
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS COUNTERSINK 60DEG 12.5MM
Technical specifications
Attributes
Bevel angle
60
°
Diameter
12.5
mm
Number of teeth
3
Din standard
DIN 334 C
Total length
56
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.82
excl. VAT
/
Each
£
34.58
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 10.0MM
CUTLINE COUNTERSINK HSS CO5% 90DEG D.6.3 863020
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
DORMER G5708.3 6381761
DOR HSS CSINK 15
ROEBUCK HSS COUNTERSUNK 25.0MM
DORMER G15412.4 COUNTERSINK 12.40 MM 5972795
G&JHALL CONECUT 25-40MM 02X3
DORMER G13613.4 5973366
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
DORMER G60025.0 6381775
CUTLINE COUNTERSINK HSS 90DEG - D.14.4 847333
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG