References
Dormer:G40010.4
Rubix:376A2346
EAN:7320760128725



Product details : DORMER G40010.4 5979159
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 10.4 mm |
| Number of teeth | 3 |
| Din standard | din 335 c |
| Total length | 50 mm |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 102.20 excl. VAT
/ Each
£ 122.64 incl. VAT
- Usually arrives within 14 working days
