Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS TINAL CSINK 8.0
DOR HSS TINAL CSINK 8.0
Countersink - 90°
References
dormer:
G5608.0
rubix:
1067109
ean:
7320760127711
Technical specifications
Bevel angle
90
°
Diameter
8
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS TINAL CSINK 8.0
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C TiAlN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
Applications
Suitable for general applications
Technical specifications
Attributes
Bevel angle
90
°
Diameter
8
mm
Number of teeth
3
Din standard
din 335 c
Total length
50
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.70
excl. VAT
/
Each
£
39.24
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.6.3 869749
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.20.5 869744
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
DOR HSS CBORE 15.0X8.4
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
DORMER HSS COUNTER SINK 8.0 G1428.0
DORMER G15425.0 COUNTERSINK 25.00 MM 5972804
DOR HSS CSINK 7.0
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
DOR HSS C'SINK 20.5
DORMER G13840.0 TAPER 40.00 MM 5973074
DORMER G17112.4 COUNTERSINK 12.40 MM 5972680
CUTLINE COUNTERSINK HSS CO5% 90DEG D.8.3 863021
CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336