Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G1258.0X3.3 5973214
DORMER G1258.0X3.3 5973214
Chamfering millers Dormer
References
dormer:
G1258.0X3.3
rubix:
376A2338
ean:
7320760107782
Technical specifications
Bevel angle
180
°
Diameter
8
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G1258.0X3.3 5973214
Technical specifications
Attributes
Bevel angle
180
°
Diameter
8
mm
Number of teeth
3
Din standard
DIN 373
Total length
71
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.73
excl. VAT
/
Each
£
29.68
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
G & J HALL HEXIBIT COUNTERSUNK XCM20
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG
SANDVIK 1C050-0150-060-XB1620 SC MILLING CM PLURA 1 6259480
DORMER G12925.0 5973410
DORMER G400 CARBIDE COUNTERSINK 31.00MM
DORMER G13830.0 TAPER 30.00 MM 5973069
DOR HSS TINAL CSINK 8.3
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
DOR HSS CSINK 11.5
CUTLINE COUNTERSINK HSS 90DEG - D.10.4 847331
DOR HSS CSINK 7.3
CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.20.5 MM 863040
DOR HSS CSINK 10.4
G & J HALL HEXIBIT COUNTERSUNK XCM06