References
Bahco:H1635M08X
Rubix:401A8196
EAN:7311518182090

Documents
Product details : BAHCO H1635M08X TC ROTARY BURR
For deburring of large curved surfaces and inside tubes
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: FLH
Medium: for machining hard and/or tough materials under normal conditions
AL-Cut: for machining aluminium, wax should be used to avoid chip build-up
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: FLH
Medium: for machining hard and/or tough materials under normal conditions
AL-Cut: for machining aluminium, wax should be used to avoid chip build-up
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Strengths
Tungsten Carbide Flame Rotary Burrs for Metal
Applications
Deburring
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Tail diameter | 8 mm |
| Shape of head | flame |
| Total length | 75 mm |
| Head diameter | 16 mm |
| Scope of application | universal |
| Capacity length | 35 mm |
Show UNSPSC/ECL@SS
£ 79.94 excl. VAT
/ Each
£ 95.93 incl. VAT
- Delivery usually within ( 14 ) days
