CUTLINE 863168 CARBIDE BURR MOD D SPHERICAL SINGCUT 9,5X9-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863168
Rubix:216A9220
EAN:3660338177804

Documents
Product details : CUTLINE 863168 CARBIDE BURR MOD D SPHERICAL SINGCUT 9,5X9-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 9,5x9-6 BALL-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball |
| Total length | 53 mm |
| Head diameter | 9.5 mm |
| Scope of application | universal |
| Capacity length | 9 mm |
Show UNSPSC/ECL@SS
£ 21.68 excl. VAT
/ Each
£ 26.02 incl. VAT
- Usually arrives within 14 working days
