PFERD 21102046 TC-BURRS ZYA 1625/6 C4
Carbide burr HM ZYA 1625 4 6mm 16x25mm
See technical informationReferences
Pferd Tools:ZYA 1625/6 Z4
Rubix:249A2630
Manufacturer :21102046
EAN:4007220045848


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical zya |
| Total length | 0 mm |
Product details : PFERD 21102046 TC-BURRS ZYA 1625/6 C4
Tungsten carbide burr DIN 8032/8033, cylindrical ZYA, without end-tooth system, tooth system 4, Rüggeberg
Rotor-cutter, 6 mm shaft Ø
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical zya |
| Total length | 0 mm |
| Head diameter | 16 mm |
| Scope of application | universal |
Show UNSPSC/ECL@SS
£ 83.63 excl. VAT
/ Each
£ 100.36 incl. VAT
- Usually arrives within 14 working days