DORMER C29912.0 5984386


HSS miller Dormer

References
dormer:C29912.0
rubix:376A1735
ean:7320760064320
End Mill 12.00 mm DIN 844K
brand logo
Technical specifications
Diameter12 mm
Type of tailWELDON
Tail diameter12 mm
See all Specifications

Product details : DORMER C29912.0 5984386


Technical specifications


Attributes
Diameter12 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth4
Length of cut26 mm
Total length83 mm
Body materialHSS
Cutting angle45 °
Show UNSPSC/ECL@SS
£ 53.83 excl. VAT
/ Each
£ 64.60 incl. VAT
  • Usually arrives within 14 working days