Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL 01414120152/10 METRIC HIGH SPIRAL FLUTE BOTTOM M12 X 1.75
HELICOIL 01414120152/10 METRIC HIGH SPIRAL FLUTE BOTTOM M12 X 1.75
High spiral flute
References
helicoil:
120175S
rubix:
1388698
Technical specifications
Threading diameter
12
mm
Thread-cutting pitch
1.75
mm
Product details
Technical specifications
Product details : HELICOIL 01414120152/10 METRIC HIGH SPIRAL FLUTE BOTTOM M12 X 1.75
Technical specifications
Attributes
Threading diameter
12
mm
Thread-cutting pitch
1.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.64
excl. VAT
/
Each
£
189.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 869325 INSERT TOOLS G-COIL N.10 M10X125
HELICOIL 100150S METRIC HIGH SPIRAL FLUTE BOTTOM M10 X 1.5
HELICOIL 020040P METRIC STRAIGHT FLUTE PLUG M2 X 0.4
ARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MM
HELICOIL UNF ROUGHING TAP 10-32 3FRU
HELICOIL 030050S METRIC HIGH SPIRAL FLUTE BOTTOM M3.0 X 0.5
ROEBUCK 869314 EXTRACTOR G-COIL N.1
ROEBUCK 869324 INSERT TOOLS G-COIL N.9 M10X100
HELICOIL METRIC STRAIGHT FLUTE PLUG M4 X 0.7 040070P
HELICOIL 01500177700 UNF 3/8-24TOOL II METAL
HELICOIL 01500105000 M5X0.8 INS TOOL TYPE H-PSG
HELICOIL METRIC ROUGHING TAP M6 X 1 01401060104
HELICOIL 01500203000 METRIC M3 X0.5 TOOL II
HELICOIL 030050P METRIC STRAIGHT FLUTE PLUG M3.0 X 0.5
HELICOIL 01500169700 10UNF INS TOOL TYPE H-PSG