Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL 030050V METRIC SPIRAL POINT PLUG M3.0 X 0.5
HELICOIL 030050V METRIC SPIRAL POINT PLUG M3.0 X 0.5
Spiral point
References
helicoil:
030050V
rubix:
1388652
Technical specifications
Threading diameter
3
mm
Thread-cutting pitch
0.5
mm
Product details
Technical specifications
Product details : HELICOIL 030050V METRIC SPIRAL POINT PLUG M3.0 X 0.5
Technical specifications
Attributes
Threading diameter
3
mm
Thread-cutting pitch
0.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.33
excl. VAT
/
Each
£
55.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELICOIL 060100S METRIC HIGH SPIRAL FLUTE BOTTOM M6 X 1
HELICOIL 035060R METRIC ROUGHING TAP M3.5 X 0.6
HELICOIL 01500105000 M5X0.8 INS TOOL TYPE H-PSG
ROEBUCK 869322 INSERT TOOLS G-COIL N.7 M8X100
HELICOIL METRIC STRAIGHT FLUTE PLUG M10 X 1.5 100150P
V-COIL THREAD INSERT TAP 3015 M10 X 1.50
ROEBUCK 869319 INSERT TOOLS G-COIL N.4 M5X80
ARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MM
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM
ROEBUCK 869324 INSERT TOOLS G-COIL N.9 M10X100
ROEBUCK 869321 INSERT TOOLS G-COIL N.6 M7X100
BOELLHOFF 01803020000/10HELICOIL EXTRACTING TOOL HAND SIZE 2
HELICOIL 01500177700 UNF 3/8-24TOOL II METAL
HELICOIL 01803030000/10 EXTRACTING TOOL HAND SIZE 3
ROEBUCK 869325 INSERT TOOLS G-COIL N.10 M10X125