References
Mitutoyo:178-296
Rubix:80266269
EAN:4946368542041
Documents
Product details : MITUTOYO 178-296 STANDARD DETECTOR 2M 075MN
Strengths
The 2.4-inch colour graphic LCD provides excellent readability and an intuitive display that is easy to negotiate. The LCD also includes a backlight for improved visibility in dark environments
The surftest SJ-210 can be operated easily using the buttons on the front of the unit and under the sliding cover
Up to 10 measurement conditions and one measured profile can be stored in the internal memory
An optional memory card can be used as an extended memory to store large quantities of measured profiles and conditions
Access to each feature can be password-protected, which prevents unintended operations and allows you to protect your settings
The display interface supports 16 languages, which can be freely switched
An alarm warns you when the cumulative measurement distance exceeds a preset limit
The Surftest SJ-210 complies with the following standards: JIS (JIS-B0601-2001, JIS-B0601-1994, JIS B0601-1982), VDA, ISO- 1997, and ANSI
In addition to calculation results, the Surftest SJ-210 can display sectional calculation results and assessed profiles, load curves, and amplitude distribution curves
The surftest SJ-210 can be operated easily using the buttons on the front of the unit and under the sliding cover
Up to 10 measurement conditions and one measured profile can be stored in the internal memory
An optional memory card can be used as an extended memory to store large quantities of measured profiles and conditions
Access to each feature can be password-protected, which prevents unintended operations and allows you to protect your settings
The display interface supports 16 languages, which can be freely switched
An alarm warns you when the cumulative measurement distance exceeds a preset limit
The Surftest SJ-210 complies with the following standards: JIS (JIS-B0601-2001, JIS-B0601-1994, JIS B0601-1982), VDA, ISO- 1997, and ANSI
In addition to calculation results, the Surftest SJ-210 can display sectional calculation results and assessed profiles, load curves, and amplitude distribution curves
Technical specifications
Attributes
| Type | mitutoyo 178-296 standard detector 2m 075mn |
|---|
Show UNSPSC/ECL@SS
£ 470.33 excl. VAT
/ Each
£ 564.40 incl. VAT
- Usually arrives within 14 working days
