References
Superseded Ref:4972047
Roebuck:879954
Rubix:209A7571
EAN:3660338334306

Documents
Product details : ROEBUCK ENGINEERS FILE 200MM ROUND BASTARD 879954
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 200 mm |
| Type of cut | bastard |
| Section | 8 mm |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days
