Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
VALLORBE LAM001-160-2 MIDGET NEEDLE FILE PILLAR 16CM CUT 2
VALLORBE LAM001-160-2 MIDGET NEEDLE FILE PILLAR 16CM CUT 2
Vallorbe midget needle file pillar 16cm cut 0
References
vallorbe swiss:
LAM001-160-2
rubix:
010985
Technical specifications
Shape
Other
Length
160
mm
Product details
Technical specifications
Product details : VALLORBE LAM001-160-2 MIDGET NEEDLE FILE PILLAR 16CM CUT 2
Manufactured to ISO9001 and EN2900. Length 160mm.
Technical specifications
Attributes
Shape
Other
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.81
excl. VAT
/
Each
£
10.57
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HANDLED ENGINEERS FILE 4 INCH ROUND BASTARD
ROEBUCK HANDLED ENGINEERS FILE 6 INCH FLAT SMOOTH
ROEBUCK ENGINEERS FILE 6 KNIFE SECOND
ROEBUCK ENGINEERS' THREE SQUARE FILE 6 INCH/150MM BASTARD CUT 879992
ROEBUCK ENGINEERS FILE FLAT BASTARD 6 INCH
BAHCO 1-210-12-1-0 12IN HALF ROUND FILE CUT 1
ROEBUCK ENGINEERS FILE THREE SQUARE BASTARD 8 INCH
ROEBUCK RPS4 PAINT SCRAPER ROSEWOOD HANDLE 4IN 100MM
BAHCO 3-330-12-1-0 12IN FLAT PANSAR BLADE CUT 1
ROEBUCK ENGINEERS FILE 8 HAND BASTARD
ROEBUCK ENGINEERS FILE 150MM ROUND BASTARD 879953
BAHCO 1-230-06-1-2 6IN ROUND WITH HANDLE CUT 1
ROEBUCK THREE SQUARE NEEDLE FILE 14CM CUT O 880007
BAHCO 1-230-10-1-2 10IN ROUND WITH HANDLE CUT 1
ROEBUCK HANDLED ENGINEERS FILE 10 INCH ROUND SMOOTH