References
Roebuck:879956
Rubix:209A7573
EAN:3660338334320

Documents
Product details : ROEBUCK ENGINEERS FILE 300MM ROUND BASTARD 879956
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 300 mm |
| Type of cut | bastard |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
- Usually arrives within 14 working days
