References
Draper:60260
Rubix:382A4700
Manufacturer :60260
EAN:5010559602605

Product details : DRAPER 60260 250MM ROUND FILE-SMOOTH (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 250 mm |
| Handle | without |
| Type of cut | smooth cut |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 54.16 excl. VAT
/ Each
£ 64.99 incl. VAT
- Delivery usually within ( 7 ) days
