References
Bahco:449
Rubix:226A6987
EAN:7311518005337

Product details : BAHCO 449 BLADE
Suitable for scraping wood, metal and concrete. Tungsten carbide blades remain sharp for much longer and last 50 x longer compared to conventional steel scrapers. The blades are precision ground and slightly convex, preventing scratches on the work-piece. 50 mm and 65 mm blades can be used on both sides, the triangular knife can be used on 3 sides. 442: Spare blade 50 mm for the scrapers 650 and 440. 451: Spare blades 65 mm for the scrapers 650, 665 and 450. 449: Spare blades triangular 25 mm for the scrapers 625 and 448.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Shape | triangular |
| Length | 25 mm |
| Handle | without |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ Each
£ 14.76 incl. VAT
- Delivery usually within ( 14 ) days
